Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor For Nexel Models 243037 & 243038
Mfr # 243243
Zoro # G608613470
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243037 & 243038
- Height 3-5/16 in
- Width 3-5/8 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 243243
- Zoro # G608613470
- UPC # 707022487382
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-5/8 in |
Depth (In.) | 3/5/2016 |
Details
Item | Condenser Fan Motor |
For Use With | Model 243037 & 243038 |
Description
This replacement condenser fan motor is compatible with the Nexel Merchandiser Refrigerator and Nexel Merchandiser Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE DELIGHT Aspartame, 0.02 oz, 2000 Ct, PK2000 (OFX45222)
- JACKSON Connector 2-Conductor Wago 222-412 (5935-004-03-49)
- TABLECRAFT Twelve-Piece Pourer Set, Free Flow Black (35BK)
- WHIRLPOOL Agitator, PK4 (80040)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL 4 Casters For Nexel Merchandisers, Refrigerators & Freezers (243292)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Model 243004 (243235)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- ALLPOINTS Sign Women 6X9 Braile (138543)
- Global Industrial Food Service Appliance Parts