Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor For Nexel Models 243007 & 243009
Mfr # 243239
Zoro # G008613506
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243007 & 243009
- Height 3-5/16 in
- Width 3-1/2 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243239
- Zoro # G008613506
- UPC # 707022487344
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-1/2 in |
Depth (In.) | 3/5/2016 |
Details
Item | Condenser Fan Motor |
For Use With | Model 243007 & 243009 |
Description
This replacement condenser fan motor is compatible with the Nexel Reach-in Refrigerator and Nexel Reach-in Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Blower Service Kit (HCT-3022-2)
- DEXTER RUSSELL Grill Turner, High Heat 8 In X 3 In (19693H)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- MCCALL Condensate Evaporator 117V 160W (13669)
- Global Industrial Food Service Appliance Parts