Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor For Nexel Model 243036
Mfr # 243242
Zoro # G708613516
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243036
- Height 3-5/16 in
- Width 3-5/8 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243242
- Zoro # G708613516
- UPC # 707022487375
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-5/8 in |
Depth (In.) | 3/5/2016 |
Details
Item | Condenser Fan Motor |
For Use With | Model 243036 |
Description
This replacement condenser fan motor is compatible with the Nexel Reach-in Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HFA HFA Full Size Steam Table Medium Aluminum Pan Foodservice, PK50 (4020-70-50)
- ALLPOINTS Pilot Tube Assembly 3/16 X 24 " (264142)
- VOLLRATH Shaker, Small Hole, 10 Oz (68183)
- ARGO Argo Corn Starch Foodservice 50Lb (2001567)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- NATIONAL HARDWARE BROAD HNGE RMV-PIN 3""2PK (N208-835)
- Global Industrial Food Service Appliance Parts