Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor For Nexel Model 243035
Mfr # 243241
Zoro # G508613495
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243035
- Height 3-5/16 in
- Width 3-5/8 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243241
- Zoro # G508613495
- UPC # 707022487368
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3-5/8 in |
Depth (In.) | 3/5/2016 |
Details
Item | Condenser Fan Motor |
For Use With | Model 243035 |
Description
This replacement condenser fan motor is compatible with the Nexel Reach-in Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- CLEAR LINE Ziplock Bag, 6 x 10-in, 2 mil, 100PK (F20610)
- APW WYOTT Terminal Block 0.250 Male, PK6 (2E-34237)
- ALLIANCE HOSE DRAIN-DOM 60HZ HIGH FLEX (39893)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- TAYLOR FREEZER Drip Tray Ss Long (50879)
- Global Industrial Food Service Appliance Parts