Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor For Nexel Model 243004
Mfr # 243237
Zoro # G408613465
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Model 243004
- Height 3-5/16 in
- Width 3 in
- Depth (In.) 3/5/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243237
- Zoro # G408613465
- UPC # 707022487320
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-5/16 in |
Width | 3 in |
Depth (In.) | 3/5/2016 |
Details
Item | Condenser Fan Motor |
For Use With | Model 243004 |
Description
This replacement condenser fan motor is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Level Probe 93.5Mm Ecolino, Ev (1557842)
- DEAN KIT, IGNITION MODULEFULL VAT for Dean (8263668)
- KASON ® - 11808Nm0000 Fixture, Led100-277V, 14W (11808NM0000)
- CARGILL Cargill Alberger Coarse Topping Flake Salt 50lbs (100012749)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor For Nexel Models 243007, 243008, 243009 & 243010 (243255)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Evaporator Fan Motor Blade For Nexel Models 243005, 243037 & 243038 (243254)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Model 243004 (243235)
- ACCUREX Bearing, .75, Peer, Fhpmrz204-12-Sp1 (360422)
- Global Industrial Food Service Appliance Parts