Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006
Mfr # 243236
Zoro # G708613486
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243005 & 243006
- Height 1-11/16 in
- Width 9-1/8 in
- Depth (In.) 9/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243236
- Zoro # G708613486
- UPC # 707022487313
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-11/16 in |
Width | 9-1/8 in |
Depth (In.) | 9/1/2008 |
Details
Item | Condenser Fan Blade |
For Use With | Model 243005 & 243006 |
Description
This replacement condenser fan motor blade is compatible with the Nexel Merchandiser Refrigerators. Connects to listed units to allow for complete service of refrigerators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Gasket, 20 5/16 in. x 26 5/16 in. (341-60090-00)
- MANITOWOC Probe Water Level Assy-H Igh (12651)
- NUTRIFASTER Power Switch Replacement - N350/N450 (129)
- KEATING Fuse (SC-3)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- FRYMASTER RELAY for Frymaster (8070833)
- Global Industrial Food Service Appliance Parts