Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Motor Blade For Nexel Model 243004
Mfr # 243235
Zoro # G208613481
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243004
- Height 1-3/8 in
- Width 6-13/16 in
- Depth (In.) 6/13/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243235
- Zoro # G208613481
- UPC # 707022487306
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-3/8 in |
Width | 6-13/16 in |
Depth (In.) | 6/13/2016 |
Details
Item | Condenser Fan Blade |
For Use With | Model 243004 |
Description
This replacement condenser fan motor blade is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4" LCD Pocket Test Thermometer with -40 to 450 (F) (3519)
- HOBART Tube, Overflow For - Part# 119099-00002 (119099-00002)
- VOLLRATH Oil Refill Bottle (XVP00038)
- OXO Good Grips Lock & Go Handheld Can Opener (11314700)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- DYNAMIC MIXER Motor Brushes (2) Pmx83 For S/N'S 2013 And Before (0514)
- Global Industrial Food Service Appliance Parts