Shop All Food Service Appliance Parts
Global Industrial
Replacement Condenser Fan Blade For Nexel Model 243038
Mfr # 243234
Zoro # G408613540
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Model 243008
- Height 1-13/16 in
- Width 10 in
- Depth (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243234
- Zoro # G408613540
- UPC # 707022487290
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 1-13/16 in |
Width | 10 in |
Depth (In.) | 10 |
Details
Item | Condenser Fan Blade |
For Use With | Model 243008 |
Description
This replacement condenser fan blade is compatible with the Nexel Merchandiser Freezer. Connects to listed unit to allow for complete service of freezer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- MART CART Wheel Rear (280-1268)
- VULCAN HART Contactor 4P 40/50A 120V (111497D1)
- CONTINENTAL REFRIGERATION Electric Temp Control, Ref, Dig, Wht, Pj30 (C0EA21K)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Models 243037 & 243038 (243243)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- ALLPOINTS Infinite Switch 120V (421476)
- Global Industrial Food Service Appliance Parts