Shop All Electric Hoists
Global Industrial
Replacement Battery for Battery Power Portable Pulling & Lifting Tool 298662
Mfr # 298663
Zoro # G108663067
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 25.2
- Type Replacement Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 298663
- Zoro # G108663067
- UPC # 707022472586
- Country of Origin China
- Category Electric Hoists
Details
Voltage | 25.2 |
Type | Replacement Part |
Description
This replacement lithium ion battery is easy to install, durable, and compatible with the Global Industrial Battery Powered Portable Pulling & Lifting Tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCHD1937)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 3/4" Thd S (CSTPK-3BTS-7B)
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- ZORO SELECT Guard Rail, L32In (5AE58)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 440 Lb. Capacity (298640)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK1026-10-208V-3PH)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- Global Industrial Lifting Equipment