Shop All Cart, Truck & Dolly Parts
Global Industrial
Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D
Mfr # 168255
Zoro # G608661402
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168255
- Zoro # G608661402
- UPC # 707022079969
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Replace broken or worn aluminum noseplatesLightweight, durable aluminumWheel guards protect loadsBeveled edges for easy loadingFits Global's 2-In-1 and 3-In-1 Convertible Trucks, as well as Global's Aluminum Hand Trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J885)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 36 In. (15111)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- MAGLINER Handle Latch and Lock Assembly (302016)
- B & P MANUFACTURING Handle, Standard Loop, 50 in. (2002-A1)
- DAYTON Belt Set With Buckle (B-042)
- Global Industrial Cart, Truck & Dolly Parts