Shop All Vacuum Parts
Global Industrial
Replacement 8.2' Hose For Cat C06V Wet/Dry Vacuum 641758
Mfr # CRP1020
Zoro # G308620952
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.2 ft in
- Height 2-3/16 in
- Net Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # CRP1020
- Zoro # G308620952
- UPC # 707022482998
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 8.2 ft in |
Height | 2-3/16 in |
Details
Net Weight | 1.98 |
Description
This 8.2' Replacement Hose is compatible with the Cat C06V Stainless Steel HEPA Wet/Dry Vacuum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Dri-Eaz F271 Stage 2 Prefilter 12pk (JAN-HVAC186)
- WINCO 23 gal Black Slim Trash Can Lid (PTCL-23K)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- TOUGH GUY Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White (5EWC2)
- GLOBAL INDUSTRIAL Replacement Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6593)
- GLOBAL INDUSTRIAL Replacement Big Dry & Wet Brush Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6592)
- GLOBAL INDUSTRIAL Replacement Extension Wand, 2 Pieces, For Cat C06V Wet/Dry Vacuum 641758 (CRP1018)
- GLOBAL INDUSTRIAL Wide Area Carpet Vacuum Cleaner, 30in Cleaning Width (641830)
- GLOBAL INDUSTRIAL Replacement 13' Hose For Cat C16V Wet/Dry Vacuum 641759 (CRP1024)
- GLOBAL INDUSTRIAL Replacement 6in Power Cord for Upright Vacuum 641835 (RP6705)
- GLOBAL EQUIPMENT Replacement Suction Hose for 641407 Floor Scrubber (F060017)
- Global Industrial Vacuum Parts