Shop All Polyurethane Wheels
Global Industrial
Replacement 7 Polyurethane Steer Wheel
Mfr # 168089
Zoro # G808662971
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2
- Wheel Material Polyurethane
- Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168089
- Zoro # G808662971
- UPC # 707022409773
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Width | 2 |
Details
Wheel Material | Polyurethane |
Type | Wheel |
Description
This is specifically designed and manufactured for the Premium Pallet Truck. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Load Rotor Sling (1806A)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 4 in W, Polyester, Silver (EN2804TX12)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- GLOBAL INDUSTRIAL Replacement 7 Polyurethane Steer Wheel (241916)
- VESTIL Poly Solid Foam Wheel 16x4 Black (UFBK-16-WHL-58)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1230 lb., Green (3G272)
- Global Industrial Polyurethane Wheels