Shop All Carts, Caddies & Accessories
Global Industrial
Replacement 6 Fixed Wheel for Hotel Cart Model 603575
Mfr # RP9038
Zoro # G908641074
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 6 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP9038
- Zoro # G908641074
- UPC # 707022121651
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 6 in |
Height | 6 in |
Details
Color | Silver |
Description
6 rubber fixed caster with brake for hotel cart model 603575.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- PETPRIDE 16 Quart Bucket Stainless Steel (PE485719)
- SCOTCHGARD Surface Protection Film, 2 ft. L, PK10 (85896)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- GLOBAL INDUSTRIAL Janitor Cart with 25 Gallon Vinyl Bag, Black (261896)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag For Hotel Cart (237157)
- GLOBAL INDUSTRIAL Replacement 8 Rear Wheel for Janitor Cart (RP9039)
- GLOBAL INDUSTRIAL Janitor Cart Blue with 25 Gallon Vinyl Bag (603574)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag for Janitorial Cart (237156)
- REMCO Tool Wall Bracket, 3 1/4 in L, Purple (10148)
- Global Industrial Carts, Caddies & Accessories