Shop All Fan Parts
Global Industrial
Replacement 1/4 Hp Motor For 24 Wall Fan Model 607050
Mfr # RP7003
Zoro # G208826768
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP7003
- Zoro # G208826768
- UPC # 707022017046
- Country of Origin China
- Category Fan Parts
Details
Voltage | 120 |
Material | Steel |
Color | Gray |
Description
3-speed industrial motor powers fans for efficient cooling and air circulation in all environmentsSafety clutch oscillating mechanism allows fixed head positioning and oscillating fan operationPSC-type ball bearing motors Pull chain operation Includes 12'L SJT-type power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x18", 4P (219-104-218)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- GLOBAL INDUSTRIAL 1/4 Hp Motor For 24 Pedestal Fan, Model 585279 (RP7000)
- GLOBAL INDUSTRIAL 12in Industrial Workstation Fan with 23inL Fan Arm, Black (493635)
- GLOBAL INDUSTRIAL Replacement Wheels for 42 & 48 Blower Fans, Models 600554, 600555 (600599)
- GLOBAL INDUSTRIAL Replacement Wheels for 24 Blower Fan, Model 607220 (600597)
- GLOBAL INDUSTRIAL Replacement Front & Rear Fan Grille for 30in Outdoor Fans 292449 & 292451 (292803)
- GLOBAL INDUSTRIAL Replacement Front & Rear Fan Grille for 24 Outdoor Fans 292448 & 292450 (292802)
- SANYO Mini Piston Pump, 208 to 230V (SI-30-230)
- Global Industrial Fan Parts