Shop All Machine Guards
Global Industrial
Removable Steel Rack Guard 9inH X 48in L
Mfr # 238803
Zoro # G211919358
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 48 in
- Height 9 in
- Color Yellow
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 238803
- Zoro # G211919358
- UPC # 707022027199
- Country of Origin China
- Category Machine Guards
Dimensions
Length | 48 in |
Height | 9 in |
Details
Item | Low Profile Machine Guard |
Material | Steel |
Color | Yellow |
Assembly Required | No |
Description
Removable Steel Rack Guard 9inH X 48in L - 238803. REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS 48?L x 9?H x 4-1/2? Diameter Rack Guard with Padlockable Base Steel safety rack guards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place lock sold separately. Base plates allow floor anchoring for stability. Safety guards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 7'W, Black (800488BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 5'W, Black (800486BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 6'W, Black (800487BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- REPAR Safety Shield, 7-7/8 in. Lx7 in. W (TF-200H180)
- Global Industrial Machine Guards