Global Industrial

Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH


product price: $318.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sharp yellow finish provides high visibility. Solid steel material construction ensures high level durability. Removable from the area, allowing flexible changes. From forklifts seeking protection in high traffic areas to properties that need to designate a clear marked boundary, the Global Industrial™ Removable Safety Bollard is a go-to choice for flexible bollard security in parking lots, drive-through lanes, and more. This bollard features a user-friendly embedment sleeve that has a smooth hinged lid. The design of the lid allows the unit to secure easily in place with the use of a padlock. In addition to durability from its steel body, this bollard is adaptable, featuring a detachable base that allows for quick and easy removal whenever the situation requires more or less guard restrictions. This bollard is installed 12in into the ground. Total dimensions after installation: 36inH x 4inD. Weight: 47 lbs. True bollard height before installation: 48in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.