Shop All Bollards
Global Industrial
Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape
Mfr # 670524YR
Zoro # G208825709
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52 in
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670524YR
- Zoro # G208825709
- UPC # 707022462716
- Country of Origin China
- Category Bollards
Dimensions
Height | 52 in |
Details
Item | Smooth Bollard Sleeve |
Material | Polyethylene |
Color | Yellow |
Description
Protects bollards against scrapes and scuffs.The Global Industrial Reflective Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a smooth style for a neat appearance that fits over existing bollards like a second skin. Bright red tape adds high visibility to the bollard sleeve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- DAYTON Load Chain Hoist (GGS_56925)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 16 in W, Nylon, Yellow (WB1-916-6)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 4inD x 36inH (670517)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- Global Industrial Warehouse Safety Guards & Protectors