Shop All Conduit, Wire Reel & Cable Racks
Global Industrial
Reel Rack Starter Unit 48inW x 24inD x 120inH
Mfr # 653179
Zoro # G611937464
product price: $929.99
/ea
Free Shipping & Returns
$929.99
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
- Brand Global Industrial
- MFR # 653179
- Zoro # G611937464
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Description
Adjustable for up to 60in diameter reels. Axle brackets accommodate up to 2in diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2inW x 3inD. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3in centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly. All axle Kits are sold separately .
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
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- Global Industrial Conduit, Wire Reel & Cable Racks