Shop All Conduit, Wire Reel & Cable Racks
Global Industrial
Reel Rack Starter Unit 24inW x 24inD x 96inH
Mfr # 653171
Zoro # G011937224
product price: $622.99
/ea
Free Shipping & Returns
$622.99
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
- Brand Global Industrial
- MFR # 653171
- Zoro # G011937224
- UPC # 707022025959
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Description
Adjustable for up to 60in diameter reels. Axle brackets accommodate up to 2in diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2inW x 3inD. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3in centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly. All axle Kits are sold separately .
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
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- VIKAN Pail Lid, Polypropylene (56894)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL (DC2717-12BLUE)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- Global Industrial Conduit, Wire Reel & Cable Racks