Shop All Conduit, Wire Reel & Cable Racks
Global Industrial
Reel Rack Starter Unit 24inW x 24inD x 120inH
Mfr # 653177
Zoro # G811937509
product price: $800.99
/ea
Free Shipping & Returns
$800.99
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
- Brand Global Industrial
- MFR # 653177
- Zoro # G811937509
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Description
Adjustable for up to 60in diameter reels. Axle brackets accommodate up to 2in diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2inW x 3inD. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3in centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly. All axle Kits are sold separately .
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
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In (34D659)
- LITTLE GIANT All-Welded Wire Reel Rack, 54" Height (RR-3036-54H)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- Global Industrial Conduit, Wire Reel & Cable Racks