Shop All Hand Soap Dispenser Refills
Global Industrial
Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill
Mfr # 641454
Zoro # G708826732
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Packaging Type Refill Cartridge
- For Use With Global Heavy Duty Hand Cleaner Dispenser
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641454
- Zoro # G708826732
- UPC # 707022423298
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
Hygiene Form | Liquid |
Packaging Type | Refill Cartridge |
For Use With | Global Heavy Duty Hand Cleaner Dispenser |
Color | Red |
Description
Global Industrial Red Scrub Heavy Duty Hand Cleaner contains pumice to remove paints, inks, grease, tar, cutting fluids and other heavy duty soils. The mild solvent formula with moisturizers features a pleasant cherry scent. Refill bottle is constructed from a durable high density polyethylene that withstands tough environments and high traffic use. Clear refill bottles allow for easier maintenance and are simple to replace. For use with Global Industrial Heavy Duty Hand Cleaner Dispenser sold separately. 2L refill. Sold 4 refills per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red, Cotton/Synthetic, PK6 (FGD25306RD00)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK (641159)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- Global Industrial Hand Soap Dispenser Refills