Shop All Trash Can Lids
Global Industrial
Recycling Paper Lid, 20 W/Dia, Green, Plastic
Mfr # 261903GN
Zoro # G308619628
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangle
- Width/Diameter 20
- Height 4 in
- Material Plastic
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261903GN
- Zoro # G308619628
- UPC # 707022443791
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 |
Height | 4 in |
Depth | 11 in |
Details
Lid Shape | Rectangle |
Color | Green |
Item | Recycling Paper Lid |
Material | Plastic |
Description
The Global Industrial Paper Recycling Green Lid features a restricted slot opening allows easy disposal for papers, magazines and newspapers only. Constructed of heavy duty plastic to resist dents and corrosion. Lid fits on Global Industrial 23 Gallon Slim Trash Container Sold Separately. Combine containers with 3 different lid styles to create your own recycling station.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY7)
- KLEEN PRODUCTS Kleen Sweep Sweeping Compound - 100-Lb. Box (1816)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240463YL)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240463WH)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- Global Industrial Trash Can Lids