Shop All Trash Can Lids
Global Industrial
Recycling Lid, Blue, Steel
Mfr # 261CP799
Zoro # G808662957
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261CP799
- Zoro # G808662957
- UPC # 707022319003
- Country of Origin China
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Blue |
Item | Recycling Lid |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- TOUGH GUY Toilet Bowl Para Block, Cherry, PK12 (2ZXE7)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- Global Industrial Trash Can Lids