Shop All Trash Can Lids
Global Industrial
Recycling Bottle & Can Lid, 20 W/Dia, Blue, Plastic
Mfr # 261905BL
Zoro # G408622405
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangle
- Color Blue
- Width/Diameter 20
- Height 4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261905BL
- Zoro # G408622405
- UPC # 707022325646
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 |
Height | 4 in |
Depth | 11 in |
Details
Lid Shape | Rectangle |
Color | Blue |
Item | Recycling Bottle & Can Lid |
Material | Plastic |
Description
Features two 4dia. round openings for easy disposal of bottles and cans only. Lid fits on Global 23 Gallon Slim Trash Container Sold Separately. Constructed of heavy duty plastic to resist dents and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Squeegee Channel 24 Inch (11030)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- PIG Sorbents, 30 gal, 3 in x 42 in, Oil, Brown, Cellulose (SKM500)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240461BL)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- Global Industrial Trash Can Lids