Shop All Trash Can Lids
Global Industrial
Recycling Bottle & Can Lid, 13 W/Dia, Green, Plastic
Mfr # 260592GN
Zoro # G608620027
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Rectangle
- Color Green
- Width/Diameter 13
- Material Plastic
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 260592GN
- Zoro # G608620027
- UPC # 707022021319
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 13 |
Depth | 18 in |
Height | 9 in |
Details
Lid Shape | Rectangle |
Color | Green |
Item | Recycling Bottle & Can Lid |
Material | Plastic |
Description
Made using corrosion resistant polypropylene. Restricted 3-1/2 diameter opening allows easy disposal for bottles and cans only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- LAYFLAT Mophead Refill, No.16, f/ Screw-type Mop Kit Blue, PK 12 (IMP26116CT)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20 W/Dia, Blue, Plastic (261905BL)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- Global Industrial Trash Can Lids