Shop All Safety and Security Mirrors
Global Industrial
Rectangular Flat Acrylic Convex Mirror, Indoor, 16x24
Mfr # 670561
Zoro # G408620616
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Backing Material Acrylic
- Length 16 in
- Mirror Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670561
- Zoro # G408620616
- UPC # 707022464918
- Country of Origin Canada
- Category Safety and Security Mirrors
Dimensions
Width | 24 in |
Length | 16 in |
Details
Backing Material | Acrylic |
Item | Convex Safety Mirror |
Mirror Shape | Rectangular |
Description
Safety mirrors help prevent injuries and discourage theft. Keep your products and employees safe with this glass flat mirror. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Easy to install with a swivel ball back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- GRASSWORXLLC WIP YOUR PAW BLK 18""X30"" (10372042)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 18 Dia., 180° Viewing Angle (670541)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- FRED SILVER Convex Security Mirror (PLX-26)
- Global Industrial Safety and Security Mirrors