Shop All Recycling Bins
Global Industrial
Rectangle Recycling Station, Multicolor, Plastic
Mfr # 261938
Zoro # G308619802
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Material Plastic
- Height 30 in
- Width/Diameter 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261938
- Zoro # G308619802
- UPC # 707022337731
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 20 |
Details
Item | Recycling Station |
Color | Multicolor |
Container Shape | Rectangle |
Material | Plastic |
Description
Designed to fit in tight spaces or along workstations. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. Recycling system is constructed of heavy duty plastic to resist dents and corrosion. Includes 3 23 Gallon trash containers - Blue/Gray/Black, 1 Paper Slot Lid, 1 Solid Lid and 1 Bottles & Cans Lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- SC JOHNSON PROFESSIONAL KRESTO CLASSIC HAND CLEANER (SNKCL2LT)
- COASTWIDE HIGH-DENSITY CAN LINERS, 33 GAL, 16 MIC, 33in X 40in, NATURAL, 250PK (814906)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- GLOBAL INDUSTRIAL Round Standard Recycling Can, Silver, Aluminum (240716R)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- Global Industrial Recycling Bins