Shop All Recycling Bins
Global Industrial
Rectangle Recycling Green, Plastic
Mfr # 261902RGN
Zoro # G808620353
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 11 in
- Height 30 in
- Container Shape Rectangle
- Width/Diameter 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261902RGN
- Zoro # G808620353
- UPC # 707022443777
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 11 in |
Height | 30 in |
Width/Diameter | 20 |
Details
Material | Plastic |
Container Shape | Rectangle |
Color | Recycling Green |
Description
Designed to fit in tight spaces or along workstations. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. These receptacles are constructed of heavy duty plastic to resist dents and corrosion. Smooth surface makes for easy cleaning. Includes recycling logo for easy identification. Lid sold separately.
BR>
BR>
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic (2064959)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- LIBMAN COMMERCIAL Lobby Dust Pan Open Lid, 2PK (918)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R-T-CO)
- Global Industrial Recycling Bins