Shop All Trash Cans
Global Industrial
Rectangle Metal Trash Can, Silver, Stainless Steel
Mfr # 641442SS
Zoro # G308620402
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Silver
- Material Stainless Steel
- Height 24-4/5 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641442SS
- Zoro # G308620402
- UPC # 707022409308
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 24-4/5 in |
Width | 14 in |
Depth | 8-6/7 in |
Details
Container Shape | Rectangle |
Color | Silver |
Material | Stainless Steel |
Item | Metal Trash Can |
Finish | Satin |
Description
8 gallon capacity. Durable stainless steel construction with fingerprint resistant, satin finish. Open top lid easily removes for quick emptying. Plastic liner includes trash bag cinch to keep bag in place. Includes skid resistant base to prevent receptacle from moving during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Select ThruCounter 1500 ml Fresh Scent Green-Certified- Handwash Refill for CXM/CXI/CXT Dispensers (8561-04-B4W00LG)
- HUSQVARNA Bag Longopac, 4 PK (590429201)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Blue, 24 in Dia, Lift Up, HDPE (FG9W2700BLUE)
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238242GY)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- GLOBAL INDUSTRIAL Round Red, Plastic (240460RD)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- Global Industrial Trash Cans