Shop All Trash Cans
Global Industrial
Rectangle Hands Free Trash Can, Silver, Stainless Steel
Mfr # 641600SS
Zoro # G908619868
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Silver
- Material Stainless Steel
- Height 28-5/8 in
- Width 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641600SS
- Zoro # G908619868
- UPC # 707022469845
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28-5/8 in |
Width | 18-1/8 in |
Length | 10-5/8 in |
Details
Container Shape | Rectangle |
Color | Silver |
Material | Stainless Steel |
Item | Hands Free Trash Can |
Finish | Brushed |
Description
Keep germs in the can and not on your hands with the Global Industrial, Rectangular Motion Sensor Trash Can. This sleek receptacle is made of brushed stainless steel that's fingerprint-resistant, along with a lid that's equipped with a built-in automatic sensor, allowing users to dispose of trash virtually hands-free. Its compact and upright design is perfect for use in commercial spaces, personal kitchens, or health clubs. Batteries not included. Measures: 28-5/8 H x 18-1/8 W x 10-5/8 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle (49860)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- POWR-FLITE Vacuum Hose, 1-1/2in, 50 ft., Vynil (K1107)
- WINSOL Crystal Clear 550 Glass Restorer Quart (cc550)
- GLOBAL INDUSTRIAL Square Black, Steel (641615WBK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (239576GY)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 32 Gallon White (240460WHCL)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641413BK)
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (238240BN)
- RUBBERMAID COMMERCIAL Rubbermaid® 14 Qt. Fiberglass Wastebasket, Beige - RCP254100BG (FG254100BEIG)
- Global Industrial Trash Cans