Shop All Trash Cans
Global Industrial
Rectangle Hands Free Trash Can, Silver, Stainless Steel
Mfr # 641598SS
Zoro # G408620456
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Silver
- Material Stainless Steel
- Height 25-1/2 in
- Width 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641598SS
- Zoro # G408620456
- UPC # 707022469821
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25-1/2 in |
Width | 18-1/8 in |
Length | 10-5/8 in |
Details
Container Shape | Rectangle |
Color | Silver |
Material | Stainless Steel |
Item | Hands Free Trash Can |
Finish | Brushed |
Description
Keep germs in the can and not on your hands with the Global Industrial, Rectangular Motion Sensor Trash Can. This sleek receptacle is made of brushed stainless steel that is fingerprint-resistant and equipped with a built-in sensor that allows users to dispose of trash without touching the lid. Its compact and upright design is perfect for use in commercial spaces, personal kitchens, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Batteries not included. Measures: 25-1/2 H x 18-1/8 W x 10-5/8 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- SIMPLEHUMAN 12 gal Round Step Can, Polished, Stainless Steel (CW1851)
- DELTA Tissue Holder (73850-CZ)
- TENNANT Power Cord, 25 ft, Use w/4VDU7 (130222)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641440GY)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Black, Plastic (641599BK)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240464GY)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238240GY)
- JUSTRITE 15 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26615W)
- Global Industrial Trash Cans