Shop All Trash Cans
Global Industrial
Rectangle Hands Free Trash Can, Silver, Stainless Steel
Mfr # 641446SS
Zoro # G408620470
original price:
$183.99
4% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Silver
- Material Stainless Steel
- Height 25-2/3 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641446SS
- Zoro # G408620470
- UPC # 707022409346
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25-2/3 in |
Width | 17 in |
Depth | 13-1/6 in |
Details
Container Shape | Rectangle |
Color | Silver |
Material | Stainless Steel |
Item | Hands Free Trash Can |
Finish | Satin |
Description
Compact, lightweight design for minimal space and easy movement to different locations. Can offers a touchless disposal station that collects up to 12 Gallons of waste within a solid container. Each unit has a traditional steel finish, and features a slip-resistant base to keep receptacles upright and in place. Dimensions are 25-2/3H x 17W x 13-1/6D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Filter Bag, 10 PK (191C26-2)
- GOLDEN STAR Red Starline Blend Wet Mop, 24, PK3 (AQE1024R-3PK)
- PROTEAM Power Cord, For Upright Vacuum (840377)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- GLOBAL INDUSTRIAL Rectangle Wall Mount Trash Can, Silver, Stainless Steel (641437SS)
- GLOBAL INDUSTRIAL Round Diamond Trash Can, Black, Steel (261924BK)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (237726BK)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (641423SS)
- REGISTRY Receptacle Steel Slat 18Gal Bk (GPX51LBK)
- Global Industrial Trash Cans