Shop All Trash Cans
Global Industrial
Rectangle Hands Free Trash Can, Black, Plastic
Mfr # 641599BK
Zoro # G008620467
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Black
- Material Plastic
- Height 19-11/16 in
- Width 31-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641599BK
- Zoro # G008620467
- UPC # 707022469838
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 19-11/16 in |
Width | 31-1/2 in |
Length | 15-3/4 in |
Details
Container Shape | Rectangle |
Color | Black |
Material | Plastic |
Item | Hands Free Trash Can |
Description
This receptacle's plastic construction, with built-in foot pedal, make it easy to maneuver and allow users to open its lid virtually hands-free. Its rectangular shape fits neatly against any wall or counter in a variety of commercial spaces, such as health clubs and outdoor parks. Measures: 19-11/16 H x 31-1/2 W x 15-3/4 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- PROTEAM 3" Dust Brush (100110)
- GLOBAL INDUSTRIAL Rectangle Metal Trash Can, Silver, Stainless Steel (641442SS)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (641423SS)
- RUBBERMAID 21 Qt. White Wastebasket (FG5L6100WHT)
- Global Industrial Trash Cans