Shop All Trash Cans
Global Industrial
Rectangle Gray, Plastic
Mfr # 261902GY
Zoro # G108591827
original price:
$61.95
9% off
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Material Plastic
- Height 30 in
- Width 20 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261902GY
- Zoro # G108591827
- UPC # 707022325592
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 20 in |
Depth | 11 in |
Details
Container Shape | Rectangle |
Color | Gray |
Material | Plastic |
Description
Designed to fit in tight spaces or along workstations. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. These receptacles are constructed of heavy duty plastic to resist dents and corrosion. Smooth surface makes for easy cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 20 Gallon Blue (240458BLCL)
- GLOBAL INDUSTRIAL Round Hands Free Trash Can, White, Steel (237752WH)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, Plastic (RUB344CGR)
- Global Industrial Trash Cans