Shop All Recycling Bins
Global Industrial
Rectangle Gray, Plastic
Mfr # 260590GY
Zoro # G008591668
original price:
$63.59
5% off
new price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Container Shape Rectangle
- Material Plastic
- Height 24 in
- Width/Diameter 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 260590GY
- Zoro # G008591668
- UPC # 707022021272
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 18 in |
Height | 24 in |
Width/Diameter | 12 |
Details
Container Shape | Rectangle |
Material | Plastic |
Color | Gray |
Description
Corrosion resistant polypropyleneBuilt-in grip handle Includes decal Rolled top rim for added strength Add an Optional Lid sold separately with designated restricted openings that help prevent unwanted waste disposal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- THEOCHEM COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener (100933-99990-1P)
- CONTEC Contec ContecClean Cloth Wipes, 12in x 13in, White, Quarterfolded (PRMW1213)
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- COGHLANS POP UP RECYCLE BIN 24""H (1715)
- Global Industrial Recycling Bins