Shop All Recycling Bins
Global Industrial
Rectangle Blue, Plastic
Mfr # 240771
Zoro # G108591513
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Shape Rectangle
- Height 13-1/2 in
- Length 19-3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240771
- Zoro # G108591513
- UPC # 707022112741
- Country of Origin Canada
- Category Recycling Bins
Dimensions
Height | 13-1/2 in |
Length | 19-3/4 in |
Width/Diameter | 15-3/4 |
Details
Color | Blue |
Container Shape | Rectangle |
Material | Plastic |
Description
Durable impact resistant plastic recycling containers are made using 35% recycled content. Recycling totes include easy grip handles and recycling decals on 2 sides. Recycling storage containers nest when empty and allow cross stacking. Outdoor recycle bins base includes impact feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- AIRBOSS Closet Odor Eliminator 17oz (671.6T)
- QUICKIE 24 in Sweep Face Push Broom, Soft/Stiff Combination, Synthetic, Yellow, 58 in L Handle (857SUS)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Blue, Plastic (261937)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- Global Industrial Recycling Bins