Shop All Trash Cans
Global Industrial
Rectangle Black, Plastic
Mfr # 261902BK
Zoro # G608620287
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Material Plastic
- Height 30 in
- Width 20 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261902BK
- Zoro # G608620287
- UPC # 707022325615
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 20 in |
Depth | 11 in |
Details
Container Shape | Rectangle |
Color | Black |
Material | Plastic |
Description
Designed to fit in tight spaces or along workstations. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. These receptacles are constructed of heavy duty plastic to resist dents and corrosion. Smooth surface makes for easy cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Calcium, Lime & Rust, Round Plastic Jug with Handle, Pungent, 12 PK (ZUCAL32)
- PUREX Laundry Detergent, 15.6 lbs Pail, Powder, Fresh Spring Waters (DIA 06355)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- TENNANT Dry Tool Kit (605177)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (261902BL)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Round Silver, Stainless Steel (615153)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238240GY)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- Global Industrial Trash Cans