Shop All Trash Cans
Global Industrial
Rectangle Black, Plastic
Mfr # 261749BK
Zoro # G608620218
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Black
- Material Plastic
- Height 19-7/8 in
- Width 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261749BK
- Zoro # G608620218
- UPC # 20027014361
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 19-7/8 in |
Width | 15-1/4 in |
Depth | 11 in |
Details
Container Shape | Rectangle |
Color | Black |
Material | Plastic |
Description
Plastic wastebasket includes rounded corners for extra strength. Durable plastic won't chip, rust or dent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- RENOWN 1 lb. Fresh Mint Carpet Deodorant Powder (0154AN)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641313BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- GLOBAL INDUSTRIAL Square Blue, Steel (641615WBL)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641413BK)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- TOTER 8 gal Trash Can, Beige (SOF08)
- Global Industrial Trash Cans