Shop All Trash Cans
Global Industrial
Rectangle Black, Plastic
Mfr # 261748BK
Zoro # G308620310
original price:
$13.15
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Black
- Material Plastic
- Height 15 in
- Width 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261748BK
- Zoro # G308620310
- UPC # 20027014217
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 14-1/2 in |
Depth | 10-1/2 in |
Details
Container Shape | Rectangle |
Color | Black |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- HOOVER Hepa Vacuum Bag For Bag 2 pk (AH10040)
- FABULOSO Lavender Scent All Purpose Cleaner Liquid 16.9 oz (MX07180A)
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261749BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239576BN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 44 Gallon White (240462WHB)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (260803BK)
- GLOBAL INDUSTRIAL Round Green, Steel (237634GN)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Blue, Open Top, Plastic (FG264360BLUE)
- Global Industrial Trash Cans