Shop All Coffee Tables
Global Industrial
Rectangle 48 in W, 24 in L, 16 in H
Mfr # 695755GY
Zoro # G408620524
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48 in
- Length 24 in
- Height 16 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695755GY
- Zoro # G408620524
- UPC # 707022430814
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 48 in |
Length | 24 in |
Height | 16 in |
Details
Shape | Rectangle |
Assembled/Unassembled | Assembled |
Description
Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1 thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1 x 1 thick offering support and stability. Overall dimensions : 48W x 24D x 16H. Weight capacity: 37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414GY)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- ALATERRE FURNITURE 40 W, 15 L, 29 H, MDF Top, Concrete Gray (ANNP1471)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Orange (ET-CT002-1-POC-GG)
- Global Industrial Coffee Tables