Shop All Coffee Tables
Global Industrial
Rectangle 43-1/4 in W, 19-7/8 in L, 16-5/8 in H
Mfr # 238412GY
Zoro # G508610593
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 43-1/4 in
- Length 19-7/8 in
- Height 16-5/8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238412GY
- Zoro # G508610593
- UPC # 707022316545
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 43-1/4 in |
Length | 19-7/8 in |
Height | 16-5/8 in |
Details
Shape | Rectangle |
Assembled/Unassembled | Assembled |
Description
Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4 thick laminate tops, with a PVC edge bandingThe steel sled base has a black powder coat finish Table tops come in a choice of Cherry or Gray finish Square tables measure 20W x 20D, Rectangular tables measure 43W x 20D and Corner tables measure 30W x 30D Easy to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Creation Wall Sculptures (NG33059)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414GY)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- ALATERRE FURNITURE 36 W, 22 L, 18 H, Pine with Composite Wood Top, Gray (ANCT1440)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- HASTINGS HOME 19.5 W, 41.25 L, 18.25 H (662088RNV)
- WINSOME TRADING Winsome Trading 92441 Morris Coffee Table with 3 Foldable Baskets (92441)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- Global Industrial Coffee Tables