Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack Without Boxes, 42W x 15D x 36H, Gray
Mfr # 130160
Zoro # G908590723
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Without File Box
- Material Steel
- Color Gray
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 130160
- Zoro # G908590723
- UPC # 707022338219
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 36 in |
Overall Width | 42 in |
Details
Shelving Type | Without File Box |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- Global Industrial Bulk Storage Racks