Shop All General Purpose Metal Shelving
Global Industrial
Record Storage Rack Without Boxes 42inW x 30inD x 84inH, Gray
Mfr # 130150
Zoro # G111937117
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 130150
- Zoro # G111937117
- UPC # 707022023450
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8in thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- KRUEGER Leak Gauge, Tank, 32", 2"NPT (K-2-32)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- Global Industrial General Purpose Metal Shelving