Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack With 24 Boxes, 42W x 15D x 84H, Gray
Mfr # 130111
Zoro # G908590600
product price: $403.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Shelving Type With File Box
- Overall Width 42 in
- Depth 15 in
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 130111
- Zoro # G908590600
- UPC # 707022331388
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Overall Width | 42 in |
Depth | 15 in |
Height | 84 in |
Details
Shelving Type | With File Box |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Portable Storage Case with 14 compartments, 1.89 in H x 6.89 in W (988470XDT)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- GLOBAL INDUSTRIAL Wide Span Rack 60Wx36Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2297024)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 7 Shelves, Wood Deck, Gray (B2297482)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gray (B2297474)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- GLOBAL INDUSTRIAL Wide Span Rack 72Wx24Dx84H, 3 Shelves Laminated Deck 900 lb. Per Level, Gray (B2297072)
- Global Industrial Bulk Storage Racks