Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack Starter Polyethylene Box 96W x 48D x 96H
Mfr # 258205N
Zoro # G608590740
product price: $4,837.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$4,837.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 96 in
- Color Gray
- Assembled/Unassembled Unassembled
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 258205N
- Zoro # G608590740
- UPC # 707022431651
- Country of Origin Viet Nam
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 96 in |
Overall Width | 96 in |
Details
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4 x 4-1/4 x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Polyethylene Boxes are made with transparent high density polypropylene with reinforced ribs and a padlockable hinged lid. Includes metal hang rails for letter and legal filing. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- EQUIPTO Equipto dividers for 8553 and 8563 (8753)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 4 Shelves, No Deck, Gray (B2296734)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 60Wx24Dx84H, 3 Levels No Deck 1000 Lb Per Level, Gray (B2297182)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 72inW x 18inD x 72inH (613181)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- Global Industrial Bulk Storage Racks