Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack Starter Letter Legal 48W x 36D x 96H
Mfr # 258192N
Zoro # G608590641
product price: $1,134.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 96 in
- Color Gray
- Assembled/Unassembled Unassembled
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 258192N
- Zoro # G608590641
- UPC # 707022432344
- Country of Origin Viet Nam
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 96 in |
Overall Width | 48 in |
Details
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4 x 4-1/4 x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 200 lb. test corrugated cardboard and include a lid to protect contents. 15L Boxes are designed to hold letter and legal size records. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Handle, Load Retainers (PDSEH426PH2FLLR)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297938)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297902)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, No Deck, Gray (B2297675)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- Global Industrial Bulk Storage Racks