Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack Add-On 60inW x 18inD x 72inH
Mfr # 613179
Zoro # G111937766
Free Shipping & Returns
$532.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 613179
- Zoro # G111937766
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2in increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8in thick particleboard decks. 18inD Unit stores 1 row of boxes. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- ECONOCO Flat Wood Hanger, Natural No Bar, PK100 (WH1761NC)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91050)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx36Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581011GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- Global Industrial Bulk Storage Racks