Shop All Bulk Storage Racks
Global Industrial
Record Storage Rack 72inW x 48inD x 60inH With Polyethylene File Boxes, Gray
Mfr # 607195GY
Zoro # G011937248
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
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
- Brand Global Industrial
- MFR # 607195GY
- Zoro # G011937248
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
Tough translucent high density polyethylene hanging file boxes keep files organized. Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strength and eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. File Boxes measure 21-1/2inL x 15inW x 12-1/2inH with a 65 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8in particle board decks with deck supports. Each shelf has a 900 lb capacity. Heavy duty steel rack uprights and double rivet beams for positive connection and assemble without tools.
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
- ECONOCO Grid 7-Ball, Waterfall, Chrome, 24PK (GW/7B)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- AKRO-MILS Polystyrene Shelf Bin Divider, Black, 3.6 in. W, 2.91 in. H (40120)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gry (B2297299)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- Global Industrial Bulk Storage Racks