Shop All Patio Umbrellas
Global Industrial
Rechargeable Patio Umbrella Light with USB Cable, 36 LED Lights
Mfr # 436971
Zoro # G908657907
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Canopy Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436971
- Zoro # G908657907
- UPC # 707022468206
- Country of Origin China
- Category Patio Umbrellas
Details
Item | Umbrella Light |
Color | Black |
Canopy Shape | Round |
Description
Upgrade your outdoor space and create ambiance with the Global Industrial Rechargeable Patio Umbrella Light with USB Cable. Ideal for private home use, restaurants, hotels, and other outdoor patio and dining areas. Choose your power source: USB Cable - insert the included USB cable into the DC Socket, then connect it to the USB port OR by Batteries - place three AA alkaline batteries in the battery slot. Utilizing either power source, this model features brightness levels depending on your needs and is compatible with umbrella rods between 1.1 to 1.8 in width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Plate Compactor, 18" X 23-5/8" Plate Size (KPC160-L-W)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- CORTEX Insect Repellent, 2 oz. Weight (18-790)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWG0102GGG602)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Green (436972GN)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Tan (436972TN)
- GLOBAL INDUSTRIAL 8-1/2'H Outdoor Umbrella, Olefin, Green (695329)
- ABOVE Height Series 108 in. Spectrum Indigo Market Umbrella (AB-H9-N)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- Global Industrial Patio Furniture