Shop All Bench and Floor Scale Accessories
Global Industrial
Ramp For 5'x5' NTEP Pallet Scale, 60Lx48Wx5H, 10,000 lb Capacity
Mfr # 412558
Zoro # G008825817
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Height 5 in
- Width 48 in
- Length 60 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412558
- Zoro # G008825817
- UPC # 707022449809
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 5 in |
Width | 48 in |
Length | 60 in |
Details
Item | Ramp |
Color | Blue |
Material | Steel |
Description
The Global Industrial; Ramp allows for easy access onto the pallet scale when using pallet jack trucks, dollies or carts. Carbon steel construction provides lasting endurance. Diamond plate surface reduces impact from foot traffic. Blue color finish. For use with Global Industrial; 5' x 5' NTEP Certified Pallet Scales - Models 412556 and 412557.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- GLOBAL INDUSTRIAL A/C Adaptor for Global Electronic Counting Scale (422855)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- GLOBAL INDUSTRIAL Replacement AC Adapter - 9V 600mA, 6'L, Black (318529)
- GLOBAL INDUSTRIAL Replacement Display Adaptor 5.9'L (RP4006)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- Global Industrial Bench and Floor Scale Accessories